FACOM NERVUS WRENCH 92A.9


92A - Metric elbow tube wrenches

References
facom:92A.9
rubix:1236107
ean:3148516629104
brand logo
brand logo
Technical specifications
Opening9
Length109 mm
See all Specifications

Product details : FACOM NERVUS WRENCH 92A.9


92A - Metric elbow tube wrenches
- Elbow tube wrenches: allows work on long threaded rods.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A.1 for dimensions from 4 to 23 mm; 160A.2 for dimensions from 24 to 32 mm.
- Metric dimensions: from 4 to 32 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight53 g
Packaged dimensions (D x W x H)107x32x13 mm
Package weight52 g
Opening9
Length109 mm
Weight50 g
FinishingSatin/Chrome
TypeTube wrench
Show UNSPSC/ECL@SS
£ 6.39 excl. VAT
/ Each
£ 7.67 incl. VAT
  • Usually arrives within 14 working days