55A - offset polygon wrenches in inches
Opening | 1/4X5/16 |
---|---|
Length | 172 mm |
Logistic Weight | 52 g |
---|---|
Packaged dimensions (D x W x H) | 178x45x13 mm |
Package weight | 47 g |
Opening | 1/4X5/16 |
Length | 172 mm |
Weight | 45 g |
Finishing | Satin/Chrome |
Type | Box Wrench |
Usually arrives within 14 working days