J.CF - 3/8" Crowfoot Metric Fork End Caps
Opening | 17 |
---|---|
Length | 43.6 mm |
Logistic Weight | 58 g |
---|---|
Packaged dimensions (D x W x H) | 45x35x10 mm |
Package weight | 58 g |
Opening | 17 |
Length | 43.6 mm |
Weight | 54 g |
Finishing | Chromed |
Type | Flat wrench |
Usually arrives within 14 working days