GEDORE 1B-2.7/16AF 1B SERIES COMBINATION SPANNER 2.7/16 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 2.7/16AF
Rubix:2515707
Manufacturer :6008300
EAN:4010886600832
Product details : GEDORE 1B-2.7/16AF 1B SERIES COMBINATION SPANNER 2.7/16 INCH A/F
Combination spanner 2.7/16" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 3630 g |
|---|---|
| Length | 660 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 323.45 excl. VAT
/ Each
£ 388.14 incl. VAT
- Delivery usually within ( 8 ) days
