Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE RED R03100010 10 INCH ADJUSTABLE SPANNER
GEDORE RED R03100010 10 INCH ADJUSTABLE SPANNER
Adjustable spanner
References
gedore red:
R03100010
rubix:
45038426
manufacturer :
3300998
ean:
4060833009980
Technical specifications
Opening
30
See all Specifications
Product details
Technical specifications
Product details : GEDORE RED R03100010 10 INCH ADJUSTABLE SPANNER
Technical specifications
Attributes
Opening
30
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.90
excl. VAT
/
Each
£
22.68
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 894M-90 OPEN END WRENCH
FACOM OPEN-END WREN 34.11/32
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 13/16IN
SKF HOOK SPANNER HN21
GEDORE 14MM COMBI SPANNER 7 14
GEDORE 12X14MMFLARENUTSPAN 400 12X14
FAG LOCKNUT-HOOK-KM4#E LOCKNUT-HOOK-KM4
BAHCO 111M-65 COMBINATION WRENCH 65MM
ROEBUCK OPEN ENDED SPANNER 1/2 X 9/16 WHITWORTH
FACOM 44.4X5 44 OPEN END JAW SPANNERS METRIC 4 X 5MM
FACOM TUBULAR SOCKET WRENCH 76.19
STAHLWILLE 40487272 2 AF COMBI SPANNER 13S
BRITOOL EXPERT OPEN ENDED WRENCH 27 X 29MM
BAHCO 1952Z-1.1/4 COMBINATION WRENCH
GEDORE 7 UR 24 RATCHET COMBINATION SPANNER REVERSIBLE 24MM