BAHCO 9646-SET-8 TWIST DRILL FOR WOOD 8P SET

9646-SET-8

See technical information

References

Bahco:9646-SET-8
Rubix:401A6535
EAN:7314150441693
brand logo

Technical specifications

Number of elements8
Range3 - 10 mm
See all Specifications

Product details : BAHCO 9646-SET-8 TWIST DRILL FOR WOOD 8P SET


Includes 8 drills 3, 4, 5, 6, 7, 8, 9, 10 mm
Brad point drill bit for drilling in solid wood, chipboard and wood fibre board
Made of hardened and tempered chrome-vanadium (CrV) steel
High performance
Precision ground
Centring tip allows exact hole positioning
Shoulder cutters produce tear-free holes

Strengths

Brad Point Drill Bit Set for Wood - 8 pcs

Technical specifications


Attributes
Number of elements8
Range3 - 10 mm
Body materialsteel
£ 11.23 excl. VAT
/ Each
£ 13.48 incl. VAT
  • Delivery usually within ( 14 ) days