References
Bosch:2607010527
Rubix:224A1510
EAN:3165140446112

Product details : BOSCH 2607010527 DRILL SET ROBUSTLINE BRAD POINT PCS
Teeth coated with an additional layer of titanium nitride (TiN) for 30% longer service life Bim (BIM = Long Life) orbital welding technology
Clear toothing prevents jamming and avoids burn marks Tip Allows you to work with high precision even in corners Fixing system
12-point OIS Multi-point attachment for optimum torque transmission
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Packaged dimensions (D x W x H) | 176x68x21 mm |
| Package weight | 210 g |
| Number of elements | 5 |
| Range | 4 to 10 |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 14.09 excl. VAT
/ Each
£ 16.91 incl. VAT
- Usually arrives within 14 working days
