IRWIN BLUE GROOVE POWER AUGER 22MM


Irwin Groove Power Bit

References
irwin:10507716
rubix:2015232
ean:5706915077162
brand logo
brand logo
Technical specifications
Drilling diameter22 mm
Body materialSteel

Product details : IRWIN BLUE GROOVE POWER AUGER 22MM


The Irwin Blue Groove 6x drill bits are ideal for drilling wood and offer 6x faster drilling penetration than a standard flat bit. Their 'Tri-Flute' design allows for faster chip ejection and their full screw tips ensure ease of use and pull through

Strengths

The cutting spurs produce clean holes with minimal break out and the tampered flute reduces binding. The drill bits are also heat treated for extra durability
These stubby drill bits are 10cm (4in) long, making them ideal for drilling through joists or in enclosed areas
Tampered flute reduces binding

Applications

Designed to fit between studs in most common applications
Ideal for drilling through joists or in enclosed areas

Technical specifications


Attributes
Drilling diameter22 mm
Body materialSteel
Show UNSPSC/ECL@SS
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
  • Usually arrives within 14 working days