Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLEX RATCHET WRENCH 13MM
BRITOOL EXPERT FLEX RATCHET WRENCH 13MM
Fixed and variable opening wrench Expert
References
expert:
E110906
rubix:
2517374
ean:
3258951109069
Technical specifications
Opening
13
Length
180
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLEX RATCHET WRENCH 13MM
Technical specifications
Attributes
Opening
13
Length
180
mm
Weight
110
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.14
excl. VAT
/
Each
£
18.17
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE TUBULAR HANDLE 48030003 SIZE 3
FACOM 39.9/16 SHORT COM
467BR.8 RAPID RATCHET COMBINATION SPANNER 8MM
BAHCO 4020L-M-5.5 LILLIPUT COMBINATION WRENCH 5.5MM
FACOM ADJ WR 113.15TAVSE
STAHLWILLE 11-13OESPANNER 41081113
GEDORE 27X30MM RING SPANNER 2 27X30
GEDORE 1.5/16 16MMOEFITTING 8791-1.5/16AF
STAHLWILLE 01190008 1/4 INCH DRIVE X 8MM CROW RING SPANNER
BAHCO 895M-55-60 OPEN END WRENCH
FACOM 440.32 COMBINATION WRENCH 32MM
WERA 020263 6002 JOKER DOUBLE OPEN-ENDED WRENCH 27 X 32MM
BRITOOL EXPERT OFFSET RING WRENCH 10 X 11MM
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 200MM
STAHLWILLE COMBINATION SPANNER 55MM