Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 42050050 STRIKING FACE RING WRENCH 50MM
STAHLWILLE 42050050 STRIKING FACE RING WRENCH 50MM
4205 series striking face ring spanners
References
stahlwille:
42050050
rubix:
2018328
ean:
4018754024223
Technical specifications
Opening
80
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 42050050 STRIKING FACE RING WRENCH 50MM
DIN 7444
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
80
x
250
mm
Logistic Weight
1130
g
Opening
80
Length
250
mm
Weight
1120
g
Finishing
Other
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.56
excl. VAT
/
Each
£
108.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 880487 OFF-SET COMBINATION WRENCH 30MM
WERA 073286 JOKER WRENCH RATCHET COMBI 11/16 SB
ROEBUCK RING SPANNER 21X23
GEDORE 8MM COMBI SPANNER 7 8
FACOM RATCHETING COMBINATION SPANNER 27MM 467B.27
FACOM ANG.SOCK.WREN 75.9/16
RIDGID 31275 NO 17 STRAIGHT HEX WRENCH
GEDORE 3/16AF COMBI SPANNER 7
BAHCO 111M-23 COMBINATION WRENCH 23MM
ROEBUCK PSM50OE OPEN END PODGER SPANNER 50MM
BAHCO 92C COMPOUND ACTION DIAGONAL CUTTERS 8IN
GEDORE 4 R 17X19 FLAT RING RATCHET SPANNER MM
STAHLWILLE 27MM HEAVY DUTY RING SPANNERS 42020027
GEDORE 1B SERIES COMBINATION SPANNER 1-1/4 INCH A/F 6006870
GEDORE 8795-36 22MM SPIGOT FITTING OPEN ENDED 36MM