GEDORE 894 120 SINGLE OPEN ENDED SPANNER 120MM


Open end wrench 894 (MM)

References
gedore:894120
rubix:9881956
manufacturer :6578670
ean:4010886657867
brand logo
brand logo
Technical specifications
Opening120
Length1000 mm
See all Specifications

Product details : GEDORE 894 120 SINGLE OPEN ENDED SPANNER 120MM


Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized

Technical specifications


Attributes
Logistic Weight8260 g
Opening120
Length1000 mm
Weight8260 g
FinishingPhosphate
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 889.12 excl. VAT
/ Each
£ 1,066.94 incl. VAT
  • Usually arrives within 14 working days