Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 41171212 COMB.RATHCET SPANNER 12MM 17.12
STAHLWILLE 41171212 COMB.RATHCET SPANNER 12MM 17.12
Combination wrench
References
stahlwille:
41171212
rubix:
80379969
ean:
4018754239177
Technical specifications
Opening
12
Length
173
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 41171212 COMB.RATHCET SPANNER 12MM 17.12
Switch-able, 12-sided, 72 tooth, for work in small spaces, rotation angle 5°, ring side 15° bent, chrome-alloy-steel, chrome-plated.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
9
x
25,2
x
173
mm
Logistic Weight
87
g
Opening
12
Length
173
mm
Weight
85
g
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.68
excl. VAT
/
Each
£
26.02
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM RING WRENCH 54A.24
BRITOOL EXPERT OPEN ENDED WRENCH 18 X 19MM
FACOM ANG.SOCK.WREN 76.15
ADJ PIN FACE SPANNER 11-60 3MM PIN
25X28 FLAT RING SPNNR 6055730
GEDORE 1B-30 1B COMBINATION SPANNER 30MM
GEDORE OPEN END WRENCH 6 27X30
BAHCO 111Z-1/2 COMBINATION WRENCH 1/2IN
FACOM COMBINATION SPANNER 39.15
FLOGGING SPANNER RING 55MM
GEDORE 894 18 SINGLE OPEN ENDED SPANNER 18MM
304 13X17 HALF-MOONRINGSPANNER
FACOM 14MM SOCKET WRENCH 76.14
STAHLWILLE 58211016 16MM OPEN END INSERT TOOL 9 X 12
ROEBUCK FLAT RING SLOGGING SPANNER 60MM