References
Klingspor:13413
Rubix:45011743
EAN:4014855010660

Product details : KLINGSPOR 13413 A24R GRINDING DISC, 180 X 7 X 22.23 MM
Can be also used on stainless steel - For use on gas-powered free-hand machines with a cutting speed of 80 m/s
Strengths
Fast cutting, also of solid material - Optimized combination for use on steel
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 7 mm |
| Type of abrasive | aluminium oxide |
| Application | grinding and deburring of edges and surfaces on steel (also suitable for stainless steel and castings). |
| Shape | depressed centre grinding disc (kronenflex) |
| Model | a 24 r supra (kronenflex) grinding disc, cat. 13413 |
| Series | supra |
| Bore Size | 22.23 |
| Mounting typ | for angle grinders using the correct wheel flange/nut system (side flanges). |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Usually arrives within 14 working days