BOSCH X-LOCK EXPERT FOR METAL 125X6X22.23 DEPRESSED GRINDING


Grinding Disc

References
bosch:2608619259
rubix:207A0900
ean:3165140947497
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Thickness6 mm
See all Specifications

Product details : BOSCH X-LOCK EXPERT FOR METAL 125X6X22.23 DEPRESSED GRINDING


Strengths

•Aluminium-oxide abrasive grain, functional fillers and additives with phenol resin bond matrix are suited for metal applications
Precision-manufactured fibreglass fabric for especially high disc stability and maximum work safety
Click it on with X-LOCK – the fastest accessory-changing system on the market. Also fits nut and thread angle grinders
Changing bonded discs is fast and convenient thanks to the keyless X-LOCK system

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Thickness6 mm
ApplicationGrinding Metal
ShapeFlat
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
  • In stock: Next day delivery