PFERD CC-GRIND-SOLID 115 SG-STEEL 115MM CC GRIND WHEEL


CC-GRIND GRINDING DISC

References
pferd tools:64185115
rubix:80078993
ean:4007220887059
PFERD CC GRIND® SOLID grinding disc CC GRIND SOLID 115 SG STEEL
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22.23 mm
See all Specifications

Product details : PFERD CC-GRIND-SOLID 115 SG-STEEL 115MM CC GRIND WHEEL


With the CC-GRIND-SOLID, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels.
Only use the face of the disc, not suitable for peripheral grinding.

Applications

Deburring
Surface grinding
Surface work
Chamfering
Work on edges
Weld dressing
Fine grinding in multiple steps

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
ShapeDisc
Show UNSPSC/ECL@SS
£ 7.12 excl. VAT
/ Each
£ 8.54 incl. VAT
  • Usually arrives within 14 working days