KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25


A 36 TZ 230X2X22.23 K S GER A 36 TZ cut-off wheels 230 x 2 x 22.23 mm straight

References
klingspor:221161
rubix:214A9271
ean:4014855045969
brand logo
brand logo
Technical specifications
Diameter180 mm
Reaming diameter22.23 mm
Thickness1.6 mm

Product details : KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25


A 36 TZ Cutting discs
230 x 2 x 22.23 mm straight

Technical specifications


Attributes
Diameter180 mm
Reaming diameter22.23 mm
Thickness1.6 mm
Show UNSPSC/ECL@SS
£ 71.77 excl. VAT
/ Each
£ 86.12 incl. VAT
  • Usually arrives within 14 working days