NORTON 66252925523 A30S-125X6.4X22.23-T27 NOR-VULCAN


Norton Vulcan Metal Inox Grinding Wheel

References
norton:66252925523
rubix:270A3212
ean:5900442651424
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Thickness6.5 mm
See all Specifications

Product details : NORTON 66252925523 A30S-125X6.4X22.23-T27 NOR-VULCAN


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Thickness6.5 mm
Shape42
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
  • Usually arrives within 14 working days