MILWAUKEE 4932478737 TRI-LOBE VDE SCREWDRIVER SET -5PCS


Set of insulated screwdrivers Milwaukee

References
milwaukee:4932478737
rubix:395A6432
ean:4058546360191
brand logo
brand logo
Technical specifications
Number of elements5
See all Specifications

Product details : MILWAUKEE 4932478737 TRI-LOBE VDE SCREWDRIVER SET -5PCS


VDE tested to 10, 000 V and guaranteed to 1,000 V. Slim shank diameter for access to low lying screw applications. Comfortable Tri-Lobe handle optimized for maximum user comfort and high torque applications. Permanent visible ID markings allows for quick tool identification. Anti role, 3 sided collar on the handle Landyard hole for easy attachment to a safety system.

Technical specifications


Attributes
Number of elements5
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 21.38 excl. VAT
/ Each
£ 25.66 incl. VAT
  • Usually arrives within 14 working days