KNIPEX 002012V01 SET OF SCREWDRIVERS


Screwdriver Set

References
knipex:00 20 12 V01
rubix:275A5554
ean:4003773075523
brand logo
brand logo
Technical specifications
Number of elements6

Product details : KNIPEX 002012V01 SET OF SCREWDRIVERS


00 20 12 V01 Screwdriver Set
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Burnished tip, insulating multi-component handle, VDE-tested. Dimensions (W x H x D): 170 x 370 x 40 mm. self-service card/blister.
Content: 1 x 98 24 01 KNIPEX Screwdriver for cross recessed screws Phillips® (PH1 x 80 mm), 1 x 98 24 02 KNIPEX Screwdriver for cross recessed screws Phillips® (PH2 x 100 mm), 1 x 98 20 30 KNIPEX Screwdrivers for slotted screws (3,0 mm), 1 x 98 20 40 KNIPEX Screwdrivers for slotted screws (0,8 x 4 x 100 mm), 1 x 98 20 55 KNIPEX Screwdrivers for slotted screws (1,0 x 5,5 x 125 mm), 1 x 98 20 65 KNIPEX Screwdrivers for slotted screws (1,2 x 6,5 x 150 mm),
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm.

Technical specifications


Attributes
Number of elements6
Show UNSPSC/ECL@SS
£ 46.24 excl. VAT
/ Each
£ 55.49 incl. VAT
  • Usually arrives within 14 working days