Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 863 SYNTHETIC GLOVE 9 L
TEGERA 863 SYNTHETIC GLOVE 9 L
General handling glove Tegera
References
tegera:
863-9
rubix:
386A1826
ean:
7340118433615
Technical specifications
Size
9
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 863 SYNTHETIC GLOVE 9 L
Technical specifications
Attributes
Size
9
Coating
Nitrile
Abrasion resistance level
4
Main material
Polyester
Colour
Grey
Secondary colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.32
excl. VAT
/
Each
£
5.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8125 TEXTILE GLOVE 6 XS
TEGERA 931 TEXTILE GLOVE 8 M
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) XS
TEGERA 2207 SYNTHETIC GLOVE 9 L
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) L
TEGERA 43001 SYNTHETIC GLOVE CRF 11 2XL
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 9
TEGERA 957 SYNTHETIC GLOVE 12 3XL
TEGERA 290 LEATHER GLOVE 11 2XL
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 10 PK1
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 9
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 6
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 12 3XL
TEGERA 8853R OIL GRIP 4111X GLOVES 7 S
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL