Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8810R SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 8810R SYNTHETIC GLOVE INFINITY 11 2XL
General handling glove Tegera
References
tegera:
8810R-11
rubix:
386A1936
ean:
7340118370491
Technical specifications
Size
11
Coating
Nitrile
Main material
Nylon
Product details
Technical specifications
Product details : TEGERA 8810R SYNTHETIC GLOVE INFINITY 11 2XL
Technical specifications
Attributes
Size
11
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.68
excl. VAT
/
Each
£
9.22
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 7
ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 10
TEGERA 43001 SYNTHETIC GLOVE CRF 11 2XL
TEGERA 690 LEATHER GLOVE 10 XL
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 12 PK1
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 6 PK1
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 8/L
SKYTEC SKY902 TRIGATA CUT B PROTECTION GLOVES BLUE 8/M
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 8 PK1
SHOWA 350R GRIP MTP NITRILE GLOVES GREY 10/XL
TEGERA 863 SYNTHETIC GLOVE 6 XS
TEGERA 877 SYNTHETIC GLOVE 10 XL
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 7
TEGERA 932 TEXTILE GLOVE 9 L
SHOWA 542X DYNEEMA GRIP MTP UNCOATED GLOVES WHITE 6/S