GISS 880384 G-HIGH CUT PU CUT E 4X42E SIZE 6

High-cut pu cut e gloves

See technical informationSee documents
References
GISS:880384
Rubix:209A5452
EAN:3660338337970
brand logo
brand logo
Technical specifications
Typeglove
Size6
Cutting resistance levele
See all Specifications
Documents

Product details : GISS 880384 G-HIGH CUT PU CUT E 4X42E SIZE 6


Seamless knitted gloves in high cut fibre gauge 13 combined with lightweight aramid fibre.
Black polyurethane coating on the palm and fingertips.
Reinforcement between thumb and forefinger.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 6 pairs / Box of 72 pairsAPPLICATIONS.
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance, plastic injection, mould making, etc.
STRONG POINTS.
Thumb/index finger reinforcement.
Very good resistance to tearing and abrasion.
Great dexterity.
Comfortable and breathable.
brand logo

Technical specifications


Attributes
Typeglove
Size6
Cutting resistance levele
Main materialpara-aramid
Food contactno
Usage environmentdry
Abrasion resistance level4
ESDno
Coating of the glovespolyurethane
Materialhigh cut fiber + aramid fiber
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
  • In stock: Next day delivery

Size

Select variants (6)