References
Draper:09215
Rubix:381A7401
Manufacturer :09215
EAN:5059482011016
Product details : DRAPER 09215 50X686MM SANDING BELT 80G
These high performance 80 grit sanding belts (50 x 686mm) are made from aluminium oxide that is resin bonded to provide efficient resistance and long lasting performance. The electrostatic sand planting and open coat aluminium oxide grain are useful for chip removal and heat dissipation. The special butt joint minimises the effect of vibration across the work surface ensuring a smooth and even finish. The strong X-weight polycotton cloth backing makes the sanding belt both flexible and durable, enhancing the intensity of loading and enabling it to be used in different pressure applications. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 50 x 686mm sanders including Stock No. 05096.
Technical specifications
Attributes
| Length | 686 mm |
|---|---|
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
- Delivery usually within ( 7 ) days

