• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive belts
  6. Endless abrasive belt
  7. ROEBUCK GS8040080 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 80 GRADE

ROEBUCK GS8040080 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 80 GRADE

Abrasive flap wheel

See technical information

References

Unbranded:GS8040080
Rubix:067912
brand logo
brand logo

Technical specifications

Grain80

Product details : ROEBUCK GS8040080 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 80 GRADE


MOS 9500rpm

Technical specifications


Attributes
Grain80
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

3M 668475 CUBITRON II CLOTH BELT 947A 19 MM X 520 MM 80+FLEXOVIT 63642585993 FILE BELTS FLEXOVIT-MX240-10X33080KLINGSPOR 365302 CS922Y 75 X 2000 MM P36 FILE BELT PACK 10KLINGSPOR 43308 LS309X CLOTH BELT 100 X 915 MM GRIT 180 F5 PK10ROEBUCK 886448 CERAMIC FILE BELT 10 X 330 MM G40NORTON NORTON-63642539014 R822 LINISHING BELTKLINGSPOR 75505 CS310XF 13 X 450 MM P60 FILE BELT PACK 253M 243764 BELT 237AA A030 UK 50 X 450 BKLINGSPOR 7077 LS309XH PORTABLE SANDER BELT 75X533MM GRIT 180 F5 PK33M 699626 BELT 984F 36+ B 100 X 1220FLEXOVIT SX373 60 GRIT 75MM X 2000MM POLYESTER COTED SANDING BELTROEBUCK 305228 EMERY ROLL 25MM X 50M MEDIUM P100 50MKLINGSPOR 4139 BL309X WOOD WORKING BELT 75X533MM LS 309 XH P360 PK10ROEBUCK 313408 ALUMINIUM OXIDE ROLLS G240 25MM X 50MROEBUCK 886349 ZIRCONIUM FILE BELT 19 X 457 MM 80G
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap