KLINGSPOR 4143 LS309XH PORTABLE SANDER BELT 75X533MM GRIT 150 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4143
Rubix:417A0619
EAN:4014855017638

Product details : KLINGSPOR 4143 LS309XH PORTABLE SANDER BELT 75X533MM GRIT 150 F5 PK10
LS 309 XH woodworking belt, 75 x 533 mm grit 150 F5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 533 mm |
| Grain | 150 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 15.66 excl. VAT
/ Each
£ 18.79 incl. VAT
- Delivery usually within ( 5 ) days