KLINGSPOR 42020 LS309X 50 X 1020 MM P150 FILE BELT PACK 25
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:42020
Rubix:264A3545
EAN:4014855058938

Product details : KLINGSPOR 42020 LS309X 50 X 1020 MM P150 FILE BELT PACK 25
LS 309 X belt, 50 x 1020 mm grit 120 F5
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Width | 1020 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 73.70 excl. VAT
/ Each
£ 88.44 incl. VAT
- Usually arrives within 14 working days