3M A01649 HOOKIT PAPER DISC 245 152 MM NO HOLE P40 PK50


3M™ Hookit™ Paper Disc 245

References
3m:1649
rubix:269001B

Product details : 3M A01649 HOOKIT PAPER DISC 245 152 MM NO HOLE P40 PK50


Use 3M™ Hookit™ Paper Disc 245 for initial and intermediate surface preparation. Our 245 paper discs have a strong E-weight backing that provides long product life. These discs are resin bonded to prevent premature ‘burning’. 245 discs utilise the 3M™ Hookit™ Attachment System for easy application and removal.
The 3M™ Hookit™ Paper Disc 245 has a stiff paper backing which gives a strong support a long life. They are made from heat resistant resin to prevent the premature "burning".

Strengths

Long life;Resin bonded;Strong backing;Hand and portable sanding machines

Applications

For initial and intermediate surface preparation

Technical specifications


Attributes
Grain40
ApplicationPrimer Sanding;Sanding Filler;Shape and Sand Filler or Putty;Surface Preparation
Show UNSPSC/ECL@SS
£ 48.95 excl. VAT
/ Each
£ 58.74 incl. VAT
  • Sold out