Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6020060 ABRASIVE FLAP WHEEL 60 X 20 X 6 MM 60 GRADE
ROEBUCK GS6020060 ABRASIVE FLAP WHEEL 60 X 20 X 6 MM 60 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6020060
rubix:
067869
Technical specifications
Grain
60
Product details
Technical specifications
Product details : ROEBUCK GS6020060 ABRASIVE FLAP WHEEL 60 X 20 X 6 MM 60 GRADE
MOS 12600rpm
Technical specifications
Attributes
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.35
excl. VAT
/
Each
£
4.02
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORTON 63642539388 NARROW BELTS R822-75X2000#40
NORTON 66261144369 SG BELT 10 X 330 R929 A/O CERAMIC P60
PFERD 45005158 ABRASIVE BELT 610 X 30MM P240
ROEBUCK 306203 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P60 PACK OF 10
ROEBUCK CD6109 ALUMINIUM OXIDE ADHESIVE DISC 150MM P240 PACK OF 100
3M 606139 984F 36+ 75 X 2500
3M 668518 CUBITRON II CLOTH BELT 947A 13 MM X 457 MM 40+
ROEBUCK 866915 ABRASIVE BELT 100 X 610 MM G120 PK10
3M 28410 CUBITRON II BELT 784F 120+ 40 X 314 MM
ROEBUCK GS3010080 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 80 GRADE
ROEBUCK GS4030040 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 40 GRADE
ROEBUCK GS6030040 ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 40 GRADE
3M 546486 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 60+
3M 22540 TRIZACT BELT 237AA A100 100 X 4000 MM
3M 10159 CUBITRON II BELT 784F 80+ 20 X 520 MM