Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
MAKITA P-43343 ABRASIVE BELT 13X533 80G 9031
MAKITA P-43343 ABRASIVE BELT 13X533 80G 9031
Endless abrasive belt Makita
References
makita:
P-43343
rubix:
209A5080
ean:
0088381971218
Technical specifications
Length
533
mm
Width
13
mm
Grain
80
Product details
Technical specifications
Product details : MAKITA P-43343 ABRASIVE BELT 13X533 80G 9031
Technical specifications
Attributes
Length
533
mm
Width
13
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.14
excl. VAT
/
Each
£
8.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 669335 984F 80+ 10 X 330
ROEBUCK 306203 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P60 PACK OF 10
BOSCH SANDING BELT 75 X 457MM PACK OF 3 2608606040
ROEBUCK 067082 SPINDLE FOR TYPE 2 DRESSER
ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE
NORTON 66623307520 R874 LINISHING BELT P60 150 X 2000MM
DEWALT ABRASIVE BELT 75 X 533MM 40G PACK OF 3 DT3300-QZ
ROEBUCK 28-650-010 COUNTERBORE M10 18.0 X 11.0 X 12.5MM
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G PACK OF 100 63642528515
ROEBUCK 306119-SINGLE WATERPROOF PAPER SHEETS P800 SINGLE
3M 10537 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 60+
NORTON 66623303270 SG BELT 10 X 330 R929 A/O CERAMIC P80
3M 19471 CUBITRON II BELT 984F 36+ 50 X 1500 MM
3M 7000145907 SB DF-BL A MED 20X520MM 10/CTN
MAKITA P-36728 ABRASIVE BELT 30X533 150G 9031 PK5