KLINGSPOR 40430 P80 LINISHING BELT 100 X 915MM PACK OF 10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:40430
Rubix:80179441
EAN:4014855059928

Product details : KLINGSPOR 40430 P80 LINISHING BELT 100 X 915MM PACK OF 10
LS 309 X belt, 100 x 915 mm grit 80 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 915 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 47.61 excl. VAT
/ Each
£ 57.13 incl. VAT
- Usually arrives within 14 working days