ROEBUCK 866915 ABRASIVE BELT 100 X 610 MM G120 PK10


Abrasive Belts

References
roebuck:866915
rubix:216A6143
ean:3660338209734
BANDE ABRASIVE 100x610 GR.120
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length610 mm
Width100 mm
Grain120

Product details : ROEBUCK 866915 ABRASIVE BELT 100 X 610 MM G120 PK10


Advantages: Special band for sanding machines - for universal use on wood,.
metal, paint and varnish
BH/LS309XH/120/N/F5/100X610

Strengths

Special type for portable belt sanders - For universal use on wood, metal, paint and varnish - Large product mix of belts for all standard machines

Applications

Wood / Metals / NF Metals /Paint / Varnish / Filler
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length610 mm
Width100 mm
Grain120
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
  • Sold out