Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK L013122501 G QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH 0201139X
ROEBUCK L013122501 G QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH 0201139X
Endless abrasive belt Unbranded
References
unbranded:
0201139X
rubix:
064016
Product details
Technical specifications
Product details : ROEBUCK L013122501 G QUALITY LOOSE FOLD OPEN MOP 6 X 1 INCH 0201139X
Soft open mop for finishing silver, plastic and high class brassware. Also used for colouring of brass, copper and pewter after polishing.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.87
excl. VAT
/
Each
£
20.24
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK BA38 STANDARD WHEEL BRUSH ARBORS 3/8 THREAD X 1/4 INCH SH
3M 22701 DF SURFACE CONDITIONING LS BELT DF-BL AMED 50 X 1100 MM
ROEBUCK 305226 EMERY ROLL 25MM X 50M EXTRA COARSE P40 50M
66254403887 NOR 75X2500 R996 P40 SANDING BELT PACK OF 10
3M 28214 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 120+
3M 26424 CUBITRON II BELT 784F 36+ 150 X 3500 MM
3M 7100219048 3M SCOTCH-BRITE DF-BL 100MM X 289MM A CRS
ROEBUCK FLAP DISC ZIRCONIUM 127 X 22MM G60
3M 26131 TRIZACT BELT 237AA A45 100 X 289 MM
3M 7100219027 SB DURABLE FLEX BELT DF-BL 50X2500 AMED RED 24520
ROEBUCK GS8040080 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 80 GRADE
ROEBUCK GS6020080 ABRASIVE FLAP WHEEL 60 X 20MM DIAMETER 80 GRADE
ROEBUCK GS6040040 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 40 GRADE
ROEBUCK 306216 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P60 PACK OF 10
3M 546487 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 80+