Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS5020180 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 180 GRADE 678
ROEBUCK GS5020180 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 180 GRADE 678
Endless abrasive belt Unbranded
References
unbranded:
GS5020180
rubix:
067854
Technical specifications
Grain
180
Product details
Technical specifications
Product details : ROEBUCK GS5020180 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 180 GRADE 678
MOS 15000rpm
Technical specifications
Attributes
Grain
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.06
excl. VAT
/
Each
£
3.67
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DREMEL SANDING MANDREL + BAND 407 615040732 60G
ROEBUCK C82423028220 GLASS PAPER SHEETS GRADE P220 PACK OF 100
ROEBUCK 306207 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P60 PACK OF 10
ROEBUCK 306217 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P80 PACK OF 10
ROEBUCK 306149 EMERY ROLL 38MM X 50M EXTRA COARSE P40
MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
ABRASIVE FILE BELT ALOX 9 X 533MM P60 PK25
ROEBUCK 306144 EMERY CLOTH SHEETS 0 PACK OF 50
3M 12591 BELT 984F 36+ 120 X 2500 B
3M 15969 984F 36+ 25 X 4000
ROEBUCK FLAP DISC ZIRCONIUM 115 X 22MM G60
ROEBUCK C82423028060 GLASS PAPER SHEETS GRADE P60 SINGLE
3M 11207 CUBITRON II CLOTH BELT 784F 20 MM X 457 MM 60+
3M 221749 SCOTCHBRITE SC-BS 20 MM X 520 MM A MED RED
3M 18115 CUBITRON II BELT 984F 60+ 300 X 3500 MM