NORTON 66623389731 RAPID PREP S/C 100X16 COARSE PACK 50
VTX Rapid Prep Low Flex - Surface Blending Discs
See technical informationSee documentsReferences
Norton:66623389731
Rubix:271A8965

Documents
Product details : NORTON 66623389731 RAPID PREP S/C 100X16 COARSE PACK 50
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Strengths
•Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits
Most consistent cutting and finishing surface conditioning products on the market
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Durable product for blending, finishing, cleaning, and light deburring
Applications
Blending
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Grain | coarse |
| Reaming diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 80.00 excl. VAT
/ Each
£ 96.00 incl. VAT
- In stock: Next day delivery
