References
Bosch:2608605281
Rubix:114A4684

Product details : BOSCH ORBITAL SAND SHEETS 2608605281 PK10
Abrasive paper C430, pack of 10
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x90x12 mm |
| Package weight | 56 g |
| Length | 133 mm |
| Width | 80 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
- Usually arrives within 14 working days
