KLINGSPOR 369725 PS22K SELF-FAST. PAPER STRIP 115X230MM P40 10H PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:369725
Rubix:416A4137

Product details : KLINGSPOR 369725 PS22K SELF-FAST. PAPER STRIP 115X230MM P40 10H PK5
PS 22 K strips self-fastening, 115 x 230 mm grit 40 hole pattern GL15, retail-packaged with tab
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 230 mm |
| Grain | 40 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
- Usually arrives within 14 working days