Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866881 ALUMINIUM OXIDE SHEET 230 X 280 MM G40
ROEBUCK 866881 ALUMINIUM OXIDE SHEET 230 X 280 MM G40
Abrasive sheets
References
roebuck:
866881
rubix:
216A6108
ean:
3660338209420
Technical specifications
Length
280
mm
Width
40
mm
Grain
40
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866881 ALUMINIUM OXIDE SHEET 230 X 280 MM G40
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
BO/PS33C/40/N/230X280
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
280
mm
Width
40
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.72
excl. VAT
/
Each
£
0.86
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
NORTON SC 80G 230X280 PK50 63642532988
MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 SINGLE
3M A02007 WET/DRY SHEET 734 230 X 280MM P800 PACK OF 50
ROEBUCK 306139-SINGLE RBK EMERY C/SHEETS 2 (COARSE) (SINGLE) INVEND
NORTON SC 60G 230X280 PK50 63642532956
3M A02018 WETORDRY PAPER SHEET 734 230MMX280MM P180
3M 35114 GRIPPY SANDING CLOTH 139 MM X 114 MM P1200 7100142936
MIRKA 8019002094 MIRLON 152 X 229MM UF 1500 GREY
NORTON 63642532991 STANDARD SHEETS T489-230X280#150
NORTON 63642532998 STANDARD SHEETS T489-230X280#500
STANLEY STHT0-05930 SANDING SCREENS PACK OF 10 120 GRIT 05930
MIRKA 3667709912 Q.SILVER GRIP P120 PK100 81X133MM
NORTON 63642531781 STANDARD SHEET R222 230X280MM P120 PACK 50
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
NORTON 63642531790 CLOTH SHEET ALU/OX 230X280X400G PK50