Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 SINGLE
MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 SINGLE
Abrasive sheet Mirka
References
mirka:
5415005080
rubix:
4507792
Product details
Technical specifications
Product details : MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 SINGLE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.81
excl. VAT
/
Each
£
0.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA P-36142 ABRASIVE PAPER 1/3 80G
PACK 50 WET AND DRY 600 GRIT
MIRKA 3667709912 Q.SILVER GRIP P120 PK100 81X133MM
NORTON SC 60G 230X280 PK50 63642532956
3M 1970 WETORDRY ABRASIVE PAPER SHEET 734 230MMX280MM P1200 PK25
ROEBUCK 6868351 WET & DRY PAPER SHEET 230 X 280 MM P360
ROEBUCK 886468 WET & DRY PAPER SHEET 230 X 280 MM P400
DEWALT SANDING SHEET 115 X 115MM 120 GRADE PACK OF 10 DT3023-QZ
NORTON 77696081105 STANDARD SHEETS T100-230X280#180
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X40G 63642531776 SINGLE
NORTON BEARTEX150X230M PK60 63642557493
3M 02009 WETORDRY PAPER SHEET 734 230MMX280MM P500
3M 546456 SCOTCH-BRITE HAND PAD 7447 158MMX224MM MED
ROEBUCK 866896 STICK-ON ABRASIVE SHEET 70 X 125 MM G120
3M A02010 WET/DRY SHEET 734 230 X 280MM P400 SINGLE