Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MIRKA 8019002094 MIRLON 152 X 229MM UF 1500 GREY
MIRKA 8019002094 MIRLON 152 X 229MM UF 1500 GREY
Hand Pad
References
mirka:
8019002094
rubix:
7626782
Technical specifications
Length
229
mm
Width
152
mm
Grain
Other
Security form
Product details
Technical specifications
Product details : MIRKA 8019002094 MIRLON 152 X 229MM UF 1500 GREY
Applications
For Matting of Surfaces
Technical specifications
Attributes
Length
229
mm
Width
152
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.92
excl. VAT
/
Each
£
1.10
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886468 WET & DRY PAPER SHEET 230 X 280 MM P400
BOSCH 2608607417 PADS ASSORTED (25)
KLINGSPOR 295432 QRC 555 QUICK CHANGE BACKING PAD 76 X 6MM
ROEBUCK 866896 STICK-ON ABRASIVE SHEET 70 X 125 MM G120
3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE
KLINGSPOR 2050 PL31B SHEET 150 GRIT
NORTON 63642532996 STANDARD SHEETS T489-230X28#360
ROEBUCK 886464 WET & DRY PAPER SHEET 230 X 280 MM P180
ROEBUCK 886467 WET & DRY PAPER SHEET 230 X 280 MM P320
MIRKA 5412905032 ABRANET STRIPS 75 X 100 MM P320 PACK OF 50
NORTON CLOTH R222 SHEET AL/OX 230X280X100G 63642531780 SINGLE
SIA 4132.9840.2922.52 6120 EX CUT SIAVLIES HANDPAD 152 X 229 BROWN
ROEBUCK 306139-SINGLE RBK EMERY C/SHEETS 2 (COARSE) (SINGLE) INVEND
NORTON BEARTEX MAROON HAND PAD 150 X 230MM PACK OF 10 66261018287
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50