• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Files(11)
  • Milling files(321)
  • Agglomerated or vitrified abrasives(1,461)
  • Applied abrasives(3,533)
  • Brushes(540)
  • Polishing and superfinishing(482)
  • Abrasive powders(1)
  • Tribological finishing(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MIRKA 3667709912 Q.SILVER GRIP P120 PK100 81X133MM

MIRKA 3667709912 Q.SILVER GRIP P120 PK100 81X133MM


Abrasive sheet Mirka

References
mirka:3667709912
rubix:211A2687
brand logo
brand logo

Product details
Technical specifications

Product details : MIRKA 3667709912 Q.SILVER GRIP P120 PK100 81X133MM


Technical specifications


Attributes
No attributes to display for this product
£ 36.55 excl. VAT
/ Each
£ 43.86 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MIRKA FM62205092 MICROSTAR PADS PK50 P1000GRIT3M A02012 WETORDRY PAPER SHEET 734 P320 230MMX280MM PK50BOSCH SANDING SHEETS 93 X 185 PACK OF 10 2608605310MIRKA 5415105018 70MMX420MM ABRANET STRIP P180 SINGLE3M 02044 WET/DRY SHEET 41Q 140MM X 230MM P2000 PACK 50NORTON 63642558012 SANDING SHEET 230X115M A275 P120 PACK 100ROEBUCK 866883 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G80NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X40G 63642531776 SINGLENORTON 63642532998 SHEETS 500G 230 X 280 PK 50ABRANET 70X198MM P180 (A1-277)ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150MIRKA 5412905032 ABRANET STRIPS 75 X 100 MM P320 PACK OF 50NORTON SC 240G 230X280 PK50 63642532993NORTON 63642531781 SHS SST 230X280 R222 NOR P120MAKITA P-36142 ABRASIVE PAPER 1/3 80G

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories