Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642532998 STANDARD SHEETS T489-230X280#500
NORTON 63642532998 STANDARD SHEETS T489-230X280#500
Standard Sheet
References
norton:
63642532998
rubix:
394A3138
ean:
3157627710595
Technical specifications
Length
280
mm
Width
230
mm
Grain
500
Product details
Technical specifications
Product details : NORTON 63642532998 STANDARD SHEETS T489-230X280#500
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr500
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
500
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.10
excl. VAT
/
Each
£
122.52
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 2103 KL371 XCOAT.ABRAS.SHEETS 230X280MM P80
KL361JF CLOTH SHEET 280 X 230MM P80 PK50
NORTON SC 60G 230X280 PK50 63642532956
3M 34342 HOOKIT FLEXIBLE ABRASIVE SHEET 270J 140MMX171MM P1200 PK25
MILWAUKEE 4932358494 SAND PAPER ABRDHL105X105G120 PK5
PFERD 45015218 SHEET GOODS PAPER BP 230X280 A180
DEWALT DETAIL SANDING SHEETS 93 X 93MM 120 GRADE PACK OF 10 DT3093-QZ
SIAFAST WP PAPER STRIP - 60760 70X 125MM 400GRIT
FLEXOVIT 63642585189 WET DRY SHEET P400
NORTON CLOTH R222 SHEET AL/OX 230X280X100G 63642531780 SINGLE
KLINGSPOR 269444 P120 SAND PAPER SHEET
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P180
BOSCH 2608607417 PADS ASSORTED (25)
3M A02010 WET/DRY SHEET 734 230 X 280MM P400 SINGLE
MAKITA P-32948 ABRASIVE PAPER 1/3 U/PUNCH 60G