KLINGSPOR 11554 CS310X CLOTH SPIRABAND 10 X 20 MM GRIT 150 PK50
CS 310 X Abrasive Spiraband
See technical informationReferences
Klingspor:11554
Rubix:416A2324
EAN:4014855012879

Product details : KLINGSPOR 11554 CS310X CLOTH SPIRABAND 10 X 20 MM GRIT 150 PK50
CS 310 X abras. sleeves, 10 x 20 mm grit 150
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Width | 20 mm |
| Abrasive Material | aluminium oxide |
| Length | 10 mm |
| Max speed | 44000 rpm |
| Type of attachment | rubber drum gk 555 |
Show UNSPSC/ECL@SS
£ 32.60 excl. VAT
/ Each
£ 39.12 incl. VAT
- Usually arrives within 14 working days