GISS 866471 FLEX QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM P40
Abrasives
See technical informationSee documentsReferences
Roebuck:866471
Rubix:216A6050
EAN:3660338205798

Documents
Product details : GISS 866471 FLEX QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM P40
• This disc is ideal for sanding, refining and finishing areas which are difficult to access,.
or are curved or shaped..
QUICKCHANGE Flex offers:.
• Easier access to difficult areas.
• Small operating area, reducing the time required for finishing.
• The degree of adaptability required to sand and finish various shapes and surfaces.
• A quick changing and locking system making disk replacement easy.
or are curved or shaped..
QUICKCHANGE Flex offers:.
• Easier access to difficult areas.
• Small operating area, reducing the time required for finishing.
• The degree of adaptability required to sand and finish various shapes and surfaces.
• A quick changing and locking system making disk replacement easy.
GISS MINI FLEXI/D 50MM G40 ZIRC TYPE R
Strengths
Designed for blending and finishing on convex and convex surfaces, contours and profiles
Applications
Applications such as pipe fabrications, vessels, tanks, enclosures or finishing of corner welds.
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium zirconia |
| Application | blending |
| Shape | high-speed flap disc |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- Usually arrives within 14 working days
