COCURVE SGP, high-performance tool with high material removal efficiency. For demanding grinding work, well-suited for obtaining fine surface finishes. The ceramic grit guarantees unheated grinding on materials with poor thermal conductivity. Optimum results without damaging the material due to the effect of the heat released. Abrasive: CO ceramic grit Grit size: 60
Technical specifications
Attributes
Diameter
125 mm
Reaming diameter
22.23 mm
Grain
60
Application
Grinding of stainless steels (SS), and common steels