KLINGSPOR 369276 SMT674 CERAMIC FLAP DISC 115X22.23 MM P80 FLAT PK10
SMT 674 Supra CEVOLUTION Abrasive mop disc
See technical informationReferences
Klingspor:369276
Rubix:416A4118
EAN:4014855531998

Product details : KLINGSPOR 369276 SMT674 CERAMIC FLAP DISC 115X22.23 MM P80 FLAT PK10
SMT 674 abrasive mop disc ceramic, 115 x 22.23 mm grit 80 Flat
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 38.67 excl. VAT
/ Each
£ 46.40 incl. VAT
- Usually arrives within 14 working days