KLINGSPOR 322762 SMT 624 ABRASIVE MOP DISCS 100X16MM GRAIN 120 CONVEX
Flap disc 624 SMT
See technical informationReferences
Klingspor:322762
Rubix:218A7118
EAN:4014855207961

Product details : KLINGSPOR 322762 SMT 624 ABRASIVE MOP DISCS 100X16MM GRAIN 120 CONVEX
Universal product for demanding grinding of steel and stainless steel.
Strengths
Aggressive removal rate and comfortable behaviour during use. Optimum cutting rate with high-powered angle grinders.
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Reaming diameter | 16 mm |
| Shape | curved |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
- Usually arrives within 14 working days