Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
GARRYSON GFBZ115080 115X22 IND.ZIRC DISCS
GARRYSON GFBZ115080 115X22 IND.ZIRC DISCS
ATA Tools Flapidisc
References
ata garryson:
GFBZ115080
rubix:
80032764
Technical specifications
Diameter
115
mm
Reaming diameter
22
mm
Grain
80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GARRYSON GFBZ115080 115X22 IND.ZIRC DISCS
Zirconium, standard density, angle faced, glass fibre backed, flap
discs offer consistent grinding and finishing performance.
Strengths
Longer life compared to resin fibre discs
Reduced vibration and noise compared to depressed centre
grinding discs
Applications
Weld preparation
Weld seam removal
Surface blending
Edge grinding
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22
mm
Grain
80
Shape
Circular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.47
excl. VAT
/
Each
£
2.96
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ATLAS 78072707158 FLAP DISC KX663 115X22.2MM P60 PACK 10
NORTON 66254451134 RAPID PREP 2 IN 1 COMBI DISC 50 X SL3 MED P80
ATLASSG 78072707162 BRONZE KX663 FLAP DISC 125X22MM P60 PACK 10
FLD FDTF 180X22 R996 NOR P40 QUANT EU
PFERD FLAP DISCS 115 X 22.23MM DPC 40G 67689032
3M 65052 CONICAL FLAP DISC P60 TYPE 967A
ROEBUCK 866838 ZIRCONIUM CURVED FLAP DISC 115 X 22.23 MM G80
Laminated disc Flexovit 63642521039
FLEXOVIT 66254495778 MERCHANDISING FLAP DISC R82B 115X22MM P60 PACK 10
FLD FDTF 115X22 R996 NOR P40 QUANT EUFINISHED COATED POLYESTR PK10
3M 52007 FLAP DISC 769F 125MM 60+ CONICAL
GARRYSON CERAMIC FLAP DISC 125MM DIAMETER 36 GRIT GFBCIQ125036
ROEBUCK 866851 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G80
GARRYSON ZIRCONIUM FLEXI DISC 115MM DIAMETER 60 GRIT GFLXZ115060
KLINGSPOR 321511 ABRASIVE MOP DISC 60 GRIT CONVEX 115 X 22MM