GISS 866474 FLEX QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM P120

Abrasives

See technical informationSee documents

References

Roebuck:866474
Rubix:216A6049
EAN:3660338205828
FLEX QUICKCHANGE - ZIRCONIUM Diameter mm 50
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Documents

Product details : GISS 866474 FLEX QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM P120


• This disc is ideal for sanding, refining and finishing areas which are difficult to access,.
or are curved or shaped..
QUICKCHANGE Flex offers:.
• Easier access to difficult areas.
• Small operating area, reducing the time required for finishing.
• The degree of adaptability required to sand and finish various shapes and surfaces.
• A quick changing and locking system making disk replacement easy.
GISS MINI FLEXI/D 50MM G120 ZIRC TYPE R

Strengths

Designed for blending and finishing on convex and convex surfaces, contours and profiles

Applications

Applications such as pipe fabrications, vessels, tanks, enclosures or finishing of corner welds.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter50 mm
Type of abrasivealuminium zirconia
Applicationblending
Shapehigh-speed flap disc
Grain120
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
  • Usually arrives within 14 working days