ROEBUCK 866841 ZIRCONIUM CURVED FLAP DISC 125 X 22.23 MM G60

DLBZ Flap disc

See technical informationSee documents
References
Roebuck:866841
Rubix:216A6074
EAN:3660338209079
"DLBZ" CURVED FLAP DISK  D.125 GR.60
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
See all Specifications
Documents

Product details : ROEBUCK 866841 ZIRCONIUM CURVED FLAP DISC 125 X 22.23 MM G60


ZIRCONIUM curved fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLBZ.125 - D.125 GR.60 FLAP DISC - ZIRCONIUM - CURVED

Strengths

very high performance, safe use, extended Life, compliance with EN Standards

Applications

deburring, grinding, polishing
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Type of abrasivealuminium zirconia
Applicationsteel/stainless steel
Shapeoffset hub
Grain60
Show UNSPSC/ECL@SS
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
  • In stock: Next day delivery