MITUTOYO 572-601 ABS DIGIMATIC SCALE UNIT 150 MM
Absolute Digimatic Scale Unit
See technical informationReferences
Mitutoyo:572-601
Rubix:118A0508
EAN:4946368441931

Product details : MITUTOYO 572-601 ABS DIGIMATIC SCALE UNIT 150 MM
You can use this scale unit in adverse environments with water and cutting oil due to it new detection method (electromagnetic induction)
Strengths
•Specially designed output cables are developed to maintain the water resistant structure
You will have no overspeed error since the absolute scale does not depend on counting scale graduations
Once an absolute zero (origin) point is set, the digimatic scale unit shows the absolute distance from this point when it is powered on
You will have no overspeed error since the absolute scale does not depend on counting scale graduations
Once an absolute zero (origin) point is set, the digimatic scale unit shows the absolute distance from this point when it is powered on
Technical specifications
Attributes
| Capacity | 150 mm |
|---|---|
| Precision | 30 |
| Model | sd-15g |
| Measurement range | 0–150 mm |
Show UNSPSC/ECL@SS
£ 267.04 excl. VAT
/ Each
£ 320.45 incl. VAT
- Usually arrives within 14 working days